4.75 to 6.5 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK

  • Mfr # 420-5096

  • Zoro # G315760276


product price:  $66.99
/pk 10, $6.70/ea

Key Features

Min. Clamp Dia.
4.75 in
Width (In.)
7.9 in
Max. Clamp Dia.
6.5 in
Hose Clamp Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-5096
Zoro #
G315760276
UPC #
78575150963
Country of Origin
China

Dimensions

Min. Clamp Dia.
4.75 in
Width (In.)
7.9 in
Max. Clamp Dia.
6.5 in

Details

Item
Hose Clamp
Hose Clamp Band Material
Stainless Steel

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -50 series hy-gear hose small diameter clamp -Pack of 10 Specifications - Clamp Diameter: 4.75 to 6.5 in. - Material: Stainless Steel 201/301 Housing & Band - Weight: 12.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.