Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2" Electricians Scissors 185 lb.

  • Mfr # 35-088

  • Zoro # G4335694


product price: $19.59
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
High Carbon Steel
Handle Style
Ring and Ring
Tip Shape
Blunt
Cutting Edge
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-088
Zoro #
G4335694
UPC #
783250350889
Country of Origin
Italy

Dimensions

Overall Length
5 1/2 in
Length of Cut
1 in
For Maximum Wire Thickness
23 AWG

Details

Blade Material
High Carbon Steel
Handle Style
Ring and Ring
Tip Shape
Blunt
Cutting Edge
Knife
Item
Electricians Scissors
Left/Right Hand
Right Hand
Handle Design
Ring and Ring
Number of Pieces
1
Material
Nickel Plated
Application
Cat5, Cat6
Insulated / Uninsulated
Uninsulated
Features
Designed For Use In Electrical And Telecommunications Applications, Serrated Cutting Edges Help Grip Cable Jackets, Tool Is Not-Insulated. Do Not Use On Live Circuits
Adjustable
No
Capacity
185 lb.
Primary Application
Electrical and Communications
Insulated
No

Description

Electricians Scissors, Features Designed For Use In Electrical And Telecommunications Applications, Serrated Cutting Edges Help Grip Cable Jackets, Tool Is Not-Insulated. Do Not Use On Live Circuits, For Maximum Wire Thickness 23 AWG, Handle Style Ring and Ring, Insulated No, Overall Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.