Zoro Homepage

5 1/2 in Crimper RJ-45

  • Mfr # 30-495

  • Zoro # G1565720


product price: $54.89
/ea

Key Features

Capacity
RJ-45
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
No
Application
For Ideal Feed-Thru RJ-45 Modular Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-495
Zoro #
G1565720
UPC #
783250787494
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Tool Length
5 1/2 in
Maximum Compatible Wire Size
22 AWG
Minimum Compatible Wire Size
26 AWG

Details

Item
Crimper
Capacity
RJ-45
Handle Type
Dipped
Insulated
No
Application
For Ideal Feed-Thru RJ-45 Modular Plugs
Features
Crimps With Less Force, Compact Size and Weight, Fits in Your Pocket; Compatible with Non-Ideal Feed-thru Style Modular Plugs
Material
Metal
Cutting Action
Flush Cut
For Use With
85-376, Mfr. No. 85-371
Insulated / Uninsulated
Uninsulated
Strips
No
Cuts
No
Max. Crimping Force
250 lb
Adjustable
Not Adjustable
Includes
RJ-45
Compatible Terminal Type
CAT5e, RJ-45
Adjustability
Not Adjustable
Includes Crimping Die
No
Maximum Crimping Force
250 lb
Ratcheting Mechanism
No
Crimping Capacity
RJ-45
Crimper Style
Modular Plug Crimper
Includes Wire Cutter
No
Includes Wire Stripper
No
Grip Style
Standard Cushion
Compatible Connector Type
Pass Thru RJ-45
Compatible Cable Type
Cat5e, Cat6

Description

Crimper, Crimper Style Modular Plug Crimper, Crimping Capacity RJ-45, Compatible Connector Type Pass Thru RJ-45, Compatible Terminal Type CAT5e, RJ-45, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 22 AWG, Maximum Crimping Force 250 lb, Tool Length 5 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Compatible Cable Type Cat5e, Cat6, Grip Style Standard Cushion, Includes RJ-45, Includes Crimping Die No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.