Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Wire Stripper 22 to 16 AWG

  • Mfr # 45-635

  • Zoro # G5574563


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 16 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-635
Zoro #
G5574563
UPC #
783250456352
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Maximum Wire/Cable Diameter
16 ga
Minimum Wire/Cable Diameter
22 ga

Details

Item
Wire Stripper
Capacity
22 to 16 AWG
Handle Type
Dipped
Insulated
Yes
Number of Pieces
1
Application
Stripping
Features
Requires 1/3 Less Hand Pressure For Each Strip Accuation, For Type EE PTFE (1000V)
Handle Material
Plastic
Adjustable
Automatic
Standards
MIL-W-16878/5, MIL-W-81044/8/9/10, MIL-W-81381/3/4
Insulated / Uninsulated
Insulated
Cable Type
Solid and Stranded
Includes
Grit Pad
Tether Capable
Tether Capable
Functions
Strip Only
For Wire/Cable Type
Copper Cable
Voltage Rating
1,000 V
Handle Style
Standard
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Body Material
Plastic
Minimum Stripping Capacity - Stranded Wire
22 AWG
Maximum Stripping Capacity - Solid Wire
16 AWG
Grip Style
Standard Cushion
Stripping Capacity - Solid Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG
Stripping Capacity- Stranded Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG
Maximum Stripping Capacity - Stranded Wire
16 AWG
Tether Ready
No
Adjustment Mechanism
Automatic
Minimum Stripping Capacity - Solid Wire
22 AWG
Cutting Capacities
22 to 16 AWG

Description

If you need to strip wires, the IDEAL 45-635 Wire Stripper is a tool that will meet your needs. It has a patented design that requires less hand pressure for each strip actuation. This wire stripper has an overall length of 5 1/2 in., and can handle 22 to 16 AWG cables. The automatic adjustable mechanism allows you to quickly adjust the stripping depth by simply turning the dial. Its plastic dipped handle provides better grip and insulation from shocks. With its high quality construction, this IDEAL Wire Stripper will make quick work of stripping wires, saving you time and effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.