Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Wire Stripper 22 to 16 AWG

  • Mfr # 45-671

  • Zoro # G4782985


product price: $53.39
/ea

Key Features

Capacity
22 to 16 AWG
Overall Length
5 1/2 in
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-671
Zoro #
G4782985
UPC #
783250456710
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Maximum Wire/Cable Diameter
16 ga
Minimum Wire/Cable Diameter
22 ga

Details

Item
Wire Stripper
Capacity
22 to 16 AWG
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Knife Type Blades, Precision Ground
Material
Frame: Die Cast Zinc
Adjustable
Automatic
Insulated / Uninsulated
Insulated
Handle Material
Plastic
Functions
Strip/Cut
Tether Capable
Tether Capable
Cable Type
Solid and Stranded
For Wire/Cable Type
Copper Cable
Type
Electrical Wire Strippers
Series
Stripmaster Lite
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Solid Wire
16 AWG
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
22 AWG
Cutting Capacities
22 to 16 AWG
Grip Style
Standard Cushion
Maximum Stripping Capacity - Stranded Wire
16 AWG
Stripping Capacity- Stranded Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG
Body Material
Die Cast Zinc
Adjustment Mechanism
None
Minimum Stripping Capacity - Solid Wire
22 AWG
Stripping Capacity - Solid Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG
Jaw Opening Type
Spring Return

Description

Wire Stripper, Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 22 to 16 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Die Cast Zinc, Features Knife Type Blades, Precision Ground, Grip Style Standard Cushion, Jaw Opening Type Spring Return

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.