Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Wire Stripper 26 to 20 AWG

  • Mfr # 45-636

  • Zoro # G5761445


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Capacity
26 to 20 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-636
Zoro #
G5761445
UPC #
783250456369
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
16 ga

Details

Item
Wire Stripper
Capacity
26 to 20 AWG
Handle Type
Dipped
Insulated
Yes
Number of Pieces
1
Application
Stripping
Features
Mil-Spec Die-Type Blades Allow Precision Stripping
Includes
Grit Pad
Adjustable
Automatic
Tether Capable
Tether Capable
Handle Material
Plastic
Cable Type
Solid and Stranded
Insulated / Uninsulated
Insulated
Standards
SAE-AS5768
Functions
Strip Only
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Voltage Rating
1,000 V
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
None
Minimum Stripping Capacity - Stranded Wire
26 AWG
Minimum Stripping Capacity - Solid Wire
26 AWG
Maximum Stripping Capacity - Stranded Wire
20 AWG
Cutting Capacities
26 to 20 AWG
Body Material
Plastic
Grip Style
Standard Cushion
Stripping Capacity- Stranded Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG
Stripping Capacity - Solid Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG
Tether Ready
No
Maximum Stripping Capacity - Solid Wire
20 AWG

Description

If you are looking for a wire stripper that can accommodate a wide range of wire gauges, the IDEAL 45-636 Wire Stripper is the perfect choice. The tool has a capacity of 26 to 20 AWG and an overall length of 5 1/2 in. Its cushion comfort grip handle provides excellent control over the wire stripping process. Ideal's automatic adjustable wire stripper makes it easy to remove insulation from wires with its no blade design. It comes with plastic handles and is insulated for your safety. If you need to strip wires, look no further than this IDEAL Wire Stripper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.