Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Wire Stripper 30 to 24 AWG

  • Mfr # 45-637

  • Zoro # G5561656


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 to 24 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-637
Zoro #
G5561656
UPC #
783250456376
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Maximum Wire/Cable Diameter
24 ga
Minimum Wire/Cable Diameter
30 ga

Details

Item
Wire Stripper
Capacity
30 to 24 AWG
Handle Type
Dipped
Insulated
Yes
Number of Pieces
1
Application
Stripping
Features
Requires 1/3 Less Hand Pressure For Each Strip Accuation, For Type EE PTFE (1000V)
Handle Material
Plastic
Functions
Strip Only
Adjustable
Automatic
Standards
MIL-W-16878/5, MIL-W-81044/8/9/10, MIL-W-81381/3/4
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Includes
Grit Pad
For Wire/Cable Type
Copper Cable
Voltage Rating
1,000 V
Type
Electrical Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Stranded Wire
24 AWG
Adjustment Mechanism
Automatic
Cutting Capacities
30 to 24 AWG
Tether Ready
No
Body Material
Plastic
Stripping Capacity- Stranded Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity - Solid Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Maximum Stripping Capacity - Solid Wire
24 AWG
Minimum Stripping Capacity - Solid Wire
30 AWG
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
30 AWG

Description

When you are working with wires, the IDEAL Wire Stripper is the tool you will want to have on hand. It has a unique handle design that makes it easy to use. The adjustable wire stripper features an automatic adjustment mechanism for different types of cables. Ideal's unique, patented design requires 1/3 less hand pressure for each strip actuation. This tool can strip solid and stranded cables ranging from 30 to 24 AWG in size. The plastic handle is dipped for comfort and grip, while the overall length measures 5 1/2 in. When it comes to wire stripping, this IDEAL Wire Stripper will make your job much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.