Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Wire Stripper 30 to 24 AWG

  • Mfr # 45-672

  • Zoro # G4783003


product price: $66.15
/ea

Key Features

Capacity
30 to 24 AWG
Overall Length
5 1/2 in
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-672
Zoro #
G4783003
UPC #
783250456727
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
24 ga

Details

Item
Wire Stripper
Capacity
30 to 24 AWG
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Knife Type Blades, Precision Ground
Material
Frame: Die Cast Zinc
Handle Material
Plastic
Functions
Strip/Cut
Tether Capable
Tether Capable
Cable Type
Solid and Stranded
Insulated / Uninsulated
Insulated
Adjustable
Automatic
For Wire/Cable Type
Copper Cable
Series
Stripmaster Lite
Type
Electrical Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Body Material
Die Cast Zinc
Tether Ready
No
Maximum Stripping Capacity - Solid Wire
24 AWG
Stripping Capacity- Stranded Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
30 AWG
Minimum Stripping Capacity - Solid Wire
30 AWG
Maximum Stripping Capacity - Stranded Wire
24 AWG
Cutting Capacities
30 to 24 AWG
Stripping Capacity - Solid Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Adjustment Mechanism
None
Jaw Opening Type
Spring Return

Description

Wire Stripper, Stripping Capacity - Solid Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 30 to 24 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Die Cast Zinc, Features Knife Type Blades, Precision Ground, Grip Style Standard Cushion, Jaw Opening Type Spring Return

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.