Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 1/2 in Wire Stripper 30 to 24 AWG, Solid or Stranded: 16 - 30 AWG

  • Mfr # 45-640

  • Zoro # G5648045


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 to 24 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-640
Zoro #
G5648045
UPC #
783250456406
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Maximum Wire/Cable Diameter
16 ga
Minimum Wire/Cable Diameter
30 ga

Details

Item
Wire Stripper
Capacity
30 to 24 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Mil-Spec Die-Type Blades Allow Precision Stripping
Cable Type
Solid and Stranded
Functions
Strip Only
Adjustable
Automatic
Tether Capable
Tether Capable
Standards
SAE-AS5768
Includes
Grit Pad
Handle Material
Plastic
Insulated / Uninsulated
Insulated
For Wire/Cable Type
Solid Wire, Stranded Wire
Voltage Rating
600 V
Handle Style
Standard
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
None
Stripping Capacity- Stranded Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Grip Style
Standard Cushion
Stripping Capacity - Solid Wire
24 AWG, 26 AWG, 28 AWG, 30 AWG
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
30 AWG
Body Material
Plastic
Maximum Stripping Capacity - Stranded Wire
24 AWG
Minimum Stripping Capacity - Solid Wire
30 AWG
Cutting Capacities
30 to 24 AWG
Maximum Stripping Capacity - Solid Wire
24 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 24 AWG, Handle Style Standard, Insulated No, Voltage Rating 600 V, Adjustment Mechanism None, Application Stripping, Body Material Plastic, Features Mil-Spec Die-Type Blades Allow Precision Stripping, Grip Style Standard Cushion, Includes Grit Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.