Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Cable Stripper 1/4 in

  • Mfr # 45-520

  • Zoro # G3127327


product price: $32.19
/ea

Key Features

Capacity
1/4 in
Overall Length
5 in
Handle Type
2 Individually Adjustable Blades For Non-Standard And Standard Cables, Hex Wrench Included In Handle For Blade Depth Adjustments, A 3 Position Top Side Slide Bar Adjusts The Cable V-Notch Size For Fast Adjustments Of Different Diameter Cables
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-520
Zoro #
G3127327
UPC #
783250455201
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Maximum Wire/Cable Diameter
1/4 in

Details

Item
Cable Stripper
Capacity
1/4 in
Handle Type
2 Individually Adjustable Blades For Non-Standard And Standard Cables, Hex Wrench Included In Handle For Blade Depth Adjustments, A 3 Position Top Side Slide Bar Adjusts The Cable V-Notch Size For Fast Adjustments Of Different Diameter Cables
Insulated
No
Number of Pieces
1
Application
Stripping
Features
(2) Individually Adjustable Blades
Includes
Hex Wrench
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Functions
Strip/Crimp
Cable Type
RG58, RG59, RG62 and RG6
Adjustable
Manual
Primary Crimping Application
Coaxial Cables
Handle Material
Plastic
For Wire/Cable Type
Coax Cable
Handle Style
Standard
Handle Color
Black
Type
Electrical Cable Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
Manual
Grip Style
Standard Cushion
For Cable Designation
RG-59, RG-6
Body Material
Plastic
Blade Style
V-Notch
Cutting Capacities
1/4 in
Stripping Capacity- Cable
1/4 in
Jaw Opening Type
Spring Return
Tool Functions
Cut
Tether Ready
No

Description

The Ideal Cable Stripper is the tool you will want to have on hand when working with coaxial cables. This manual cable stripper has a plastic handle and adjustable blades for stripping and crimping RG58, RG59, RG62 and RG6 cables. It also features a 1/4 in. capacity for your coaxial cable applications. The wire stripper's length is 5 in., making it an ideal size for your hands. With this Ideal Cable Stripper, you can expect reliable performance from your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.