Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 gal Shredder Bags, 54 in x 48 in, Clear

  • Mfr # IDEAC0901H

  • Zoro # G8844654


product price: $205.99
/pk 80, $2.57/ea
Free Shipping & Returns

Key Features

Size
54 in x 48 in
Color
Clear
Width
54 in
Height
48 in
Dimensions
(W x H): 54" x 48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDEAC0901H
Zoro #
G8844654
UPC #
810792030044
Country of Origin
United States

Dimensions

Size
54 in x 48 in
Width
54 in
Height
48 in
Dimensions
(W x H): 54" x 48"

Details

Capacity
56 gal
Color
Clear
Item
Shredder Bags
Density
.002 mm
Tear Resistant
Yes
Features
Tear Resistant

Description

Shredder Bags for Ideal. Shredder,PK80, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.