Zoro Homepage

6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG

  • Mfr # 45-171

  • Zoro # G4784516


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Capacity
26 to 16 AWG
Overall Length
6 1/2 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-171
Zoro #
G4784516
UPC #
783250451715
Country of Origin
Mexico

Dimensions

Overall Length
6 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
10 ga

Description

The IDEAL 45-171 Wire Stripper is the tool you need to get the job done. It is easy to use and can be used on solid or stranded wire. The wire stripper has a cushion comfort grip handle for comfortable handling. It features die-type blades that allow precision stripping, as well as replaceable grippers. You can adjust it for automatic or manual adjustments, depending on your preference. The wire stripper has an overall length of 6 1/2 in., a capacity of 26 to 16 AWG, solid or 30 to 10 AWG and a handle type of plastic. Ideal's Wire Stripper will help you finish the job faster and more efficiently than ever before.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.