Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2 in Wire Stripper 30 to 20 AWG

  • Mfr # 45-098

  • Zoro # G4029304


product price: $45.49
/ea

Key Features

Capacity
30 to 20 AWG
Overall Length
6 1/2 in
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-098
Zoro #
G4029304
UPC #
783250450985
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
20 ga

Details

Item
Wire Stripper
Capacity
30 to 20 AWG
Handle Type
Dipped, Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Knife Type Blades, Precision Ground
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Functions
Strip/Cut
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Adjustable
Automatic
For Wire/Cable Type
Copper Cable
Handle Style
Standard
Type
Electrical Wire Strippers
Series
Stripmaster
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Stranded Wire
30 AWG
Tether Ready
No
Maximum Stripping Capacity - Stranded Wire
20 AWG
Adjustment Mechanism
None
Stripping Capacity- Stranded Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity - Solid Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Jaw Opening Type
Spring Return
Body Material
Die Cast Zinc
Cutting Capacities
30 to 20 AWG
Maximum Stripping Capacity - Solid Wire
20 AWG
Minimum Stripping Capacity - Solid Wire
30 AWG
Grip Style
Standard Cushion

Description

If you need to strip wire, the Ideal Wire Stripper is the tool for you. It has a spring-action motion that gives you increased leverage and better control. The tool has a capacity of 30 to 20 AWG and an overall length of 6 1/2 in. The handle is made of die cast zinc and features a dipped, spring return design. This wire stripper can be used on solid or stranded cable types. Its automatic adjuster lets you adjust it easily without having to reposition the tool or readjusting it after each cut. The Ideal Wire Stripper makes stripping wire simple so you can get your job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.