Zoro Homepage

6 1/2 in Wire Stripper 30 to 26 AWG, Solid or Stranded: 30 to 10 AWG

  • Mfr # 45-178

  • Zoro # G5768551


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 to 26 AWG
Overall Length
6 1/2 in
Handle Type
Dipped
Insulated
No
Application
Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-178
Zoro #
G5768551
UPC #
783250451784
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
26 ga

Description

Wire Stripper, Stripping Capacity - Solid Wire 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 30 to 26 AWG, Handle Style Standard, Insulated No, Voltage Rating 600 V, Adjustment Mechanism Automatic, Application Stripping, Body Material Plastic, Features Mil-Spec Die-Type Blades Allow Precision Stripping, Grip Style Standard Cushion, Includes Grit Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.