Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Crimper RG-59, RG-6

  • Mfr # 33-632

  • Zoro # G1565678


product price: $39.15
/ea

Key Features

Capacity
RG-59, RG-6
Overall Length
6 1/4 in
Handle Type
Dipped
Insulated
No
Features
Compresses 21mm (Industry Standard) F Compression Connectors; Durable and Rugged; Captive Linear Stroke For Consistent Compression Results and Easy Operation; Includes: (4) RTQ RG6/6Quad Weatherproof F-Compression Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-632
Zoro #
G1565678
UPC #
783250748075
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Tool Length
6 1/4 in
Minimum Compatible Wire Size
18 AWG
Maximum Compatible Wire Size
18 AWG

Details

Item
Crimper
Capacity
RG-59, RG-6
Handle Type
Dipped
Insulated
No
Features
Compresses 21mm (Industry Standard) F Compression Connectors; Durable and Rugged; Captive Linear Stroke For Consistent Compression Results and Easy Operation; Includes: (4) RTQ RG6/6Quad Weatherproof F-Compression Connectors
Material
Zinc Die Cast
Cuts
No
Insulated / Uninsulated
Uninsulated
For Use With
Compression C, BNC, RCA Connectors
Finish
Protective Power Coated Paint
Adjustable
Manual
Max. Crimping Force
400 lb
Strips
No
Includes
Four Free RTQ(TM) RG6/6 Quad F Connectors
Adjustability
Manual
Includes Crimping Die
No
Compatible Cable Type
RG59, RG6
Body Material
Zinc
Connector Color Code
Blue
Crimping Capacity
RG-59, RG-6
Crimper Style
Compression Crimper
Maximum Crimping Force
400 lb
Grip Style
Standard Cushion
Compatible Connector Type
BNC, F Connectors, RCA
Includes Wire Cutter
No
Compatible Terminal Type
Coaxial Cable, RG-59
Includes Wire Stripper
No

Description

The Ideal 33-632 6 1/4 in Crimper is a must-have tool for working with wire. It can strip and crimp RG-59, RG-6 cables. The zinc die cast crimper has a protective power coated paint finish that resists scratches and corrosion. It features an adjustable manual mechanism to suit your needs. This crimper has a max. crimping force of 400 lb and is 6 1/4 in long overall. If you work with wire, the Ideal 33-632 Crimper will prove to be an essential part of your tool kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.