Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 Hy-Gear 3.13 in. To 5 in.Hose Clamp

  • Mfr # 420-6872

  • Zoro # G215761083


product price: $60.85
/ea

Key Features

Hose Clamp Screw Material
Stainless Steel 410
Hose Clamp Band Material
Stainless Steel 410
Width (In.)
9/16 in
Max. Clamp Dia.
5 in
Min. Clamp Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-6872
Zoro #
G215761083
UPC #
78575168722
Country of Origin
United States

Dimensions

Width (In.)
9/16 in
Max. Clamp Dia.
5 in
Min. Clamp Dia.
3 in

Details

Hose Clamp Screw Material
Stainless Steel 410
Hose Clamp Band Material
Stainless Steel 410
Item
Worm Drive Clamp

Description

Features -Bolt/Screw Material - Stainless Steel 410 -Bolt/Screw Size - 5/16 in. -Bolt/Screw Type - Slotted Hex Head -Clamp Diam - 3 in. [Min] 5 in. [Max] -Hose ID - 3 in. [Min] 4 1/2 in. [Max] -Material - Stainless Steel 201/301 Housing -Width - 9/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.