Zoro Homepage

7" Cable Cutter 1/2"

  • Mfr # 45-074

  • Zoro # G3161462


product price: $17.29
/ea

Key Features

Overall Length
5 1/2 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
And Other Copper Based Cables With Ease, Curved Handles Allow For More Cutting Leverage And U, Cuts Coax- Up To Rg-11, Flat Cutting Tip For Cable Tie Cutting Or Braid Trimming, Stamped Steel Construction With Form Ground Cutting Edges, Twisted Pair Cables
Handle Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-074
Zoro #
G3161462
UPC #
783250450749
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
For Maximum Wire Thickness
1/2 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
And Other Copper Based Cables With Ease, Curved Handles Allow For More Cutting Leverage And U, Cuts Coax- Up To Rg-11, Flat Cutting Tip For Cable Tie Cutting Or Braid Trimming, Stamped Steel Construction With Form Ground Cutting Edges, Twisted Pair Cables
Handle Type
Curved
Cutting Capacity Communication Cable
1/2 in
Application
Makes Cuts While Maintaining Circumference of Cable up to 1/2"
Insulated / Uninsulated
Uninsulated
Number of Pieces
1
Capacity
1/2"
Handle Design
Vinyl Coated, Comfort Grip
Primary Crimping Application
Coax and Other Copper Based Low Voltage Cables
Insulated
No
Handle Color
Yellow
Handle Style
Vinyl Coated, Comfort Grip
Material Application
Copper

Description

Cable Cutter, Cutting Action Shear, Features And Other Copper Based Cables With Ease, Curved Handles Allow For More Cutting Leverage And U, Cuts Coax- Up To Rg-11, Flat Cutting Tip For Cable Tie Cutting Or Braid Trimming, Stamped Steel Construction With Form Ground Cutting Edges, Twisted Pair Cables, For Maximum Wire Thickness 1/2 in, Handle Color Yellow, Handle Style Vinyl Coated, Comfort Grip, Insulated No, Material Application Copper, Overall Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.