Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Crimper 24 to 22 AWG

  • Mfr # 33-719

  • Zoro # G4797581


product price: $30.89
/ea

Key Features

Capacity
24 to 22 AWG
Overall Length
8 in
Handle Type
Textured
Insulated
No
Number of Pieces
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-719
Zoro #
G4797581
UPC #
783250720132
Country of Origin
United States

Dimensions

Overall Length
8 in
Tool Length
8 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
22 AWG

Details

Item
Crimper
Capacity
24 to 22 AWG
Handle Type
Textured
Insulated
No
Number of Pieces
29
Application
Crimps IDC Connectors
Features
Kinetic(TM) Super IDC All-In-One Tool to Cut, Strip, and Crimp 22-24 AWG Telecommunications Cables for use in Idc Splices, Parallel Surface Action Crimps the Connectors Evenly and Prevents Over Crimping That Leads to Damaged Connectors, Slim, Lightweight Tool with Locking Latch to Keep Tool Closed in Pouches and Pockets, Tool Prepares Conductors and Crimps Industry Standard Ur Red, Uy Yellow, and Ub Blue Idc Connectors/Jellybeans
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Includes
25 gel-Filled UR Red, 3-Wire Butt Splice Connectors
Adjustable
Not Adjustable
For Use With
IDC Connectors
Replacement Die Code
None
Max. Crimping Force
Not Rated
Strips
Yes
Cuts
Yes
Primary Crimping Application
Voice and Data Cable
Type
IDC
Crimping Capacity
24 to 22 AWG
Body Material
Steel
Compatible Cable Type
CAT5e, Twisted Pair
Compatible Terminal Type
CAT5e, Twisted Pair
Includes Wire Stripper
Yes
Adjustability
Not Adjustable
Compatible Connector Type
IDC Connectors
Includes Wire Cutter
Yes
Replacement Die Part Number
None
Includes Crimping Die
No
Maximum Crimping Force
Not Rated
Grip Style
Standard Cushion

Description

Crimper, Crimping Capacity 24 to 22 AWG, Compatible Connector Type IDC Connectors, Compatible Terminal Type CAT5e, Twisted Pair, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 22 AWG, Maximum Crimping Force Not Rated, Tool Length 8 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Adjustability Not Adjustable, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.