Zoro Homepage

8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 30-029

  • Zoro # G4284402


product price: $40.89
/ea

Key Features

Overall Length
8 in
Material
Drop Forged High Carbon Steel
Handle Type
Comfort Grip
Features
Angled Head, Knife To Knife Blades
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-029
Zoro #
G4284402
UPC #
783250350292
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Cutter Length
7/8 in

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 12.5 Degrees , Overall Length 8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in, Features Angled Head, Knife To Knife Blades, For Wire/Cable Type ACSR, Copper Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.