Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 30-3028

  • Zoro # G3998565


product price: $40.09
/ea

Key Features

Overall Length
8 in
Material
Drop Forged High Carbon Steel
Handle Type
Ergonomic
Features
Knife To Knife Blades
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3028
Zoro #
G3998565
UPC #
783250582754
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Cutter Length
7/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Drop Forged High Carbon Steel
Handle Type
Ergonomic
Features
Knife To Knife Blades
Plier Product Group
Pliers
Handle Color
Multicolored
Jaw Bend
0 Degrees
Insulated
No
ESD Safe
No
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Nose Type
Oval
Wire Stripper
No
ESD-Safe
No
Cut Profile
Flush
Jaw Opening Type
Manual
Tether Ready
No
Non-Sparking
No
For Wire/Cable Type
ACSR, Copper Cable
Additional Tool Functions
Wire Cutter
Plier Material
Steel
Head Offset Angle
0 Degrees
Steel Type
Chrome Vanadium Steel
Handle Style
Standard
Plier Type
Diagonal Cutting Pliers
High Leverage
Yes
Blade Material
Steel
Material Applications
Nails
Cutting Capacity by Material
Copper, Aluminum, Mild Steel Wire
Spring Assist Handle
No

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in, Features Knife To Knife Blades, For Wire/Cable Type ACSR, Copper Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.