Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Wire Stripper 9/16 in

  • Mfr # 45-164

  • Zoro # G3190656


product price: $62.79
/ea

Key Features

Capacity
9/16 in
Overall Length
8 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-164
Zoro #
G3190656
UPC #
783250451647
Country of Origin
United States

Dimensions

Overall Length
8 in
Minimum Wire/Cable Diameter
6 2/5 mm
Maximum Wire/Cable Diameter
14 3/10 mm

Details

Item
Wire Stripper
Capacity
9/16 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
.560 in/14.22mm Blade Spacing for 2 Step or Window Strips
Includes
Rounded Edge Slitting Blade
Tether Capable
Not Tether Capable
Handle Material
Plastic
Adjustable
Manual
Functions
Strip Only
For Wire/Cable Type
Coax Cable
Cable Type
Coaxial
Type
Electrical Cable Strippers
Series
Ringer
Handle Style
Standard
Handle Color
Blue
Tether Style
Not Tether Capable
Cutting Capacities
9/16 in
Grip Style
Standard Cushion
Adjustment Mechanism
None
Tool Functions
Cut
For Cable Designation
RG-8
Tether Ready
No
Stripping Capacity- Cable
RG-11, RG-8
Blade Style
Rounded Edge
Body Material
Plastic

Description

If you work with wires, the Ideal Wire Stripper is a must-have. It is specially designed to strip coaxial and other types of wire. This manual wire stripper has an adjustable design that allows you to strip different types of wire. The ergonomic handle makes it easy to use this tool for long periods of time without straining your hands or wrists. With a 9/16 in capacity, this stripper will give you the precision and control needed for stripping cables quickly and efficiently. Ideal's 8 in Wire Stripper is a versatile tool that will save you time and effort when working with cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.