Shop IDEAL
See all product information
Create Account
807Y36052 Turn Key Hose Clamp Size 36 - pack of 10
Mfr # 4238325
Zoro # G903978069
product price:Â $56.59
/eaKey Features
Clamp Type
Turn Key
Hose Clamp Band Material
Stainless Steel Band
SAE Number
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4238325
- Zoro #
- G903978069
- UPC #
- 78575102788
- Country of Origin
- China
Details
- Clamp Type
- Turn Key
- Hose Clamp Band Material
- Stainless Steel Band
- SAE Number
- 36
- Item
- Hose Clamp
Description
Features
- Hand tighten the "Turn-Key" hose clamp for a leak proof seal, even in tight spaces
- For a tamper-resistant connection, pull off the turn key after tightening
- Stainless steel band and housing
- Plated steel screw with injection molded turn-key removable and reusable
- Fits heater hose sizes
- Carded
- SAE Size 36 New hose clamp innovation
- No tools required
- Dimension: 8.25" H x 4" W x 7.5" L
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.