Zoro Homepage

9-1/2" Insulated Cable Cutter, Shear Cut

  • Mfr # 35-9052

  • Zoro # G5119685


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High Carbon Steel Construction. The Precision-Ground, Insulated High-Leverage Cable Cutter, The Ideal Insulated Cable Cutter Features A Drop-Forged
Standards
ASTM F1505-01, IEC 60 900, OSHA 29 CFR 1910, UL listed and 1000 Volt certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-9052
Zoro #
G5119685
UPC #
783250216451
Country of Origin
Multiple

Dimensions

Overall Length
9 1/2 in
For Maximum Wire Thickness
Aluminum : 4/0, Copper : 2/0
Length
9.5"

Details

Item
Insulated Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High Carbon Steel Construction. The Precision-Ground, Insulated High-Leverage Cable Cutter, The Ideal Insulated Cable Cutter Features A Drop-Forged
Standards
ASTM F1505-01, IEC 60 900, OSHA 29 CFR 1910, UL listed and 1000 Volt certified
Handle Design
Double Insulated Santoprene
Jaw Material
High Carbon Tool Steel
Handle Style
Double Insulated
Insulated
Yes
Material Application
Aluminum, Copper
Handle Color
Red
Application
For Cutting Cable

Description

Insulated Cable Cutter, Cutting Action Shear, Features Hardened Cutting Edges Provide Accurate Cuts Without Cable Distortion, High Carbon Steel Construction. The Precision-Ground, Insulated High-Leverage Cable Cutter, The Ideal Insulated Cable Cutter Features A Drop-Forged, For Maximum Wire Thickness Aluminum : 4/0, Copper : 2/0, Handle Color Red, Handle Style Double Insulated, Insulated Yes, Jaw Material High Carbon Tool Steel, Material Application Aluminum, Copper, Overall Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.