Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 3/4 in Crimper 22 to 10 AWG

  • Mfr # 30-3429

  • Zoro # G4081016


product price: $45.55
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 3/4 in
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3429
Zoro #
G4081016
UPC #
783250582785
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Tool Length
9 3/4 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
22 to 10 AWG
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
Application
For Crimping Bare And Insulated Terminals
Features
High-Leverage
Material
High-Carbon Steel
Insulated / Uninsulated
Uninsulated
Strips
No
For Use With
Uninsulated and Insulated Terminals
Cuts
Yes
Replacement Die Code
None
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Replacement Die Part Number
None
Maximum Crimping Force
Not Rated
Crimper Style
Pliers-Style - Crimper Tool
Includes Wire Stripper
No
Includes Crimping Die
No
Minimum Crimping Capacity
22 AWG
Compatible Terminal Type
Insulated, Uninsulated
Maximum Crimping Capacity
10 AWG
Grip Style
Deluxe Cushion
Includes Wire Cutter
Yes
Body Material
Steel
Adjustability
Manual
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG

Description

Crimper, Crimper Style Pliers-Style - Crimper Tool, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 3/4 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.