Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 3/4 in Crimper 22 to 10 AWG

  • Mfr # 30-429

  • Zoro # G4220693


product price: $42.95
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 3/4 in
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-429
Zoro #
G4220693
UPC #
783250304295
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Tool Length
9 3/4 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
22 to 10 AWG
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
Application
For Crimping Bare And Insulated Terminals
Features
High-Leverage
Material
High-Carbon Steel
Strips
No
For Use With
Uninsulated and Insulated Terminals
Max. Crimping Force
Not Rated
Cuts
Yes
Primary Crimping Application
Electrical Wire and Cable
Replacement Die Code
None
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Includes Crimping Die
No
Body Material
Steel
Includes Wire Stripper
No
Crimper Style
Pliers-Style - Crimper Tool
Includes Wire Cutter
Yes
Grip Style
Standard Cushion
Minimum Crimping Capacity
22 AWG
Adjustability
Manual
Maximum Crimping Capacity
10 AWG
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Compatible Terminal Type
Insulated, Uninsulated
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG

Description

If you need to strip and crimp wire, the IDEAL 30-429 Crimper is the tool for you. It has a manual adjuster that allows you to quickly and easily change the jaw position. This high carbon steel crimper has a capacity of 22 to 10 AWG. The handle is dipped for comfort, making it easy to grip while in use. Its 9 3/4 in overall length makes it ideal for hard-to-reach places. If you work with electrical wire and cable, this IDEAL Wire Stripper & Crimper will make your job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.