Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 3/4 in Linemans Plier, Steel

  • Mfr # 30-9430

  • Zoro # G5119782


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-9430
Zoro #
G5119782
UPC #
783250216369
Country of Origin
United States

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
1/4 in
Overall Length
9 3/4 in
Tip Width
1/4"

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Steel
Tether Capable
Tether Capable
Nonsparking
No
Insulated
No
Item
Linemans Plier
Standards
UL Classified, ASTM F1505-01 and IEC 60 900 Standards, and OSHA Requirements for Insulated Tools 29 CFR 1911
Spring Return
No
Fish Tape Puller
No
Wire Crimper
No
High Leverage
No
Features
Perspiration, Water, Oil and Chemical Resistant
Tether Style
Tether Capable
Jaw Opening Type
Manual
Voltage Rating
1000V
Handle Color
Orange
Tether Ready
Yes
Plier Material
Steel
Handle Style
Ergonomic
Non-Sparking
No
Plier Type
Lineman's Pliers

Description

Linemans Plier, Insulated No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 3/4 in, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Thickness 1/4 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1000V, High Leverage No, Features Perspiration, Water, Oil and Chemical Resistant, Handle Color Orange, Jaw Opening Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.