Adhesive Lined Heat Shrink End Cap, Medium Wall, 3:1 I.D. Shrink Ratio, Black, 3.31 in, 5 PK
Mfr # 46-383
Zoro # G5363881
product price: $90.69
/pk 5, $18.14/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.38 in
Shrink Tubing I.D. After Shrinking
0.59 in
Material
Cross-Linked Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46-383
Zoro #
G5363881
UPC #
783250463831
Country of Origin
United States
Dimensions
Length
3.31 in
Use with Wire Size
4/0 AWG to 400 MCM
Shrink Tubing Wall Thickness After Shrinking
0.118 in
Use With Wire Size
4/0 to 400 MCM
Wall Thickness After Shrinking
0.12 in
Description
Dual Wall End Cap, I.D. Before Shrinking 1.38 in, I.D. After Shrinking 0.59 in, Temp. Range -55 Degrees to 110 Degrees F, Shrink Ratio 3:1, Length 3.31 in, Medium Wall, Use With Wire Size 4/0 AWG to 400 MCM, Wall Thickness After Shrinking 0.12 in, Material Cross-Linked Polyolefin with Adhesive, Shrink Tubing Properties UV Light Resistant, Flame Retardant No, Color Black, Adhesive Lined Yes, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.