Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 2 in I.D. Before Shrinking, 4 PK

  • Mfr # 46-371

  • Zoro # G5387654


product price:  $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
2 in
Shrink Tubing I.D. After Shrinking
0.63 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-371
Zoro #
G5387654
UPC #
783250463718
Country of Origin
United States

Dimensions

Length
18 in
Use with Wire Size
250 to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.16 in
Use With Wire Size
250 to 500 MCM
Wall Thickness After Shrinking
0.16 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
2 in
Shrink Tubing I.D. After Shrinking
0.63 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°F
Min. Shrink Temp.
248°F
Features
Flame Retardant
Flame Retardant
Yes
Max. Voltage
600 V
Standards
ANSI C119.1, C37.20.2, CSA C22.2 No. 198.2, ICEA S-19-8, IEEE 383 Vertical Flame Test, MIL-DTL-23053/15, UL 486D, Western Underground Guides Nos. 2.4, 2.5
Tubing Wall Type
Heavy Wall
Adhesive Lined
Yes
Min. Temp. Rating
-55 Degrees F
Package Style
Individual Pieces
Dielectric Strength
600 V
Shrink Tubing Properties
Solvent Resistant, UV Light Resistant
Max. Temp. Rating
110 Degrees F
I.D. After Shrinking
0.63 in
I.D. Before Shrinking
2 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 500 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.63 in, Wall Thickness After Shrinking 0.16 in, Length 18 in, Shrink Tubing Properties Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products