Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 2 in I.D. Before Shrinking

  • Mfr # 46-369

  • Zoro # G5363766


product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.63 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-369
Zoro #
G5363766
UPC #
783250463695
Country of Origin
United States

Dimensions

Length
9 in
Use with Wire Size
250 to 500 MCM
Shrink Tubing Wall Thickness After Shrinking
0.16 in
Use With Wire Size
250 to 500 MCM
Wall Thickness After Shrinking
0.16 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.63 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°F
Min. Shrink Temp.
248°F
Max. Voltage
600 V
Shrink Tubing I.D. Before Shrinking
2 in
Features
Flame Retardant
Standards
ANSI C119.1, C37.20.2, CSA C22.2 No. 198.2, ICEA S-19-8, IEEE 383 Vertical Flame Test, MIL-DTL-23053/15, UL 486D, Western Underground Guides Nos. 2.4, 2.5
Flame Retardant
Yes
Tubing Wall Type
Heavy Wall
Adhesive Lined
Yes
Min. Temp. Rating
-55 Degrees F
Shrink Tubing Properties
Solvent Resistant, UV Light Resistant
Package Style
Individual Pieces
Max. Temp. Rating
110 Degrees F
Dielectric Strength
600 V
I.D. Before Shrinking
2 in
I.D. After Shrinking
0.63 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 500 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.63 in, Wall Thickness After Shrinking 0.16 in, Length 9 in, Shrink Tubing Properties Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.