Zoro Homepage

Adj. Wrench, 8", 1-1/8" Cap., Black

  • Mfr # 35-020

  • Zoro # G0589149


product price: $35.55
/ea

Key Features

Overall Length
8 in
Finish
Black Oxide
Material
Alloy Steel
Features
Extra Wide Jaw Capacity, SAE and Metric Scale
Jaw Capacity
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-020
Zoro #
G0589149
UPC #
783250605460
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Features
Extra Wide Jaw Capacity, SAE and Metric Scale
Jaw Capacity
1 1/8 in
Nonsparking
No
Tether Style
Tether Ready
Grip Style
Cushion Grip
End Style
Hang Hole
Insulated
Uninsulated

Description

Alloy Steel, Black Oxide, 8 in, Jaw Capacity 1 1/8 in, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.