
AP0140 PRO filter
Mfr # IDEAC1012H
Zoro # G608391743
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
17 in
Nominal Width
16 in
Nominal Depth
9.5 in
Includes
Filter
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEAC1012H
Zoro #
G608391743
UPC #
810792031102
Country of Origin
Germany
Dimensions
Nominal Height
17 in
Nominal Width
16 in
Nominal Depth
9.5 in
Details
Item
Replacement Filter
Includes
Filter
Color
Black
Type
HEPA
Application
Home
Description
AP0140 PRO filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.