Zoro Homepage

Ballast Disconnct, Orng, 1.40", 600V, PK1000

  • Mfr # 30-102X

  • Zoro # G0862172


product price: $1,153.99
/pk 1000, $1.15/ea
Free Shipping & Returns

Key Features

Wire Size
18 to 12 AWG
Color
Orange
Insulation Color
Orange
Connection Type
Push-In
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-102X
Zoro #
G0862172
UPC #
783250707249
Country of Origin
China

Dimensions

Wire Size
18 to 12 AWG
Overall Length
1.4 in
For Ballast Side Solid Wire Size - Minimum
18 AWG
For Line Side Solid Wire Size - Minimum
18 AWG
For Ballast Side Solid Wire Size - Maximum
12 AWG
For Line Side Solid Wire Size - Maximum
12 AWG
Length
1,000'

Details

Item
Ballast Disconnect
Color
Orange
Insulation Color
Orange
Connection Type
Push-In
Insulation Type
Nylon
Number of Ports
2
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Male/Female
Male/Female
Standards
CSA 182.3, UL 2459
Connection Material
Copper Alloy
Application
New Installation, Retrofit
Contact Type
Plug to Socket, Socket to Plug
Maximum Operating Temperature
221 Degrees F
Number of Ports - Line Side
2
Maximum Voltage
600 V
Number of Ports - Ballast Side
4
Special Features
Fits Through 1/2 in Knockout
Contact Material
Copper Alloy
Number of Pieces
1,000
RoHS Compliant
No
For Conductor Material
Copper
Gender
Male/Female
Compatible with Series
102X
Insulation Material
Nylon
Maximum Current
6 A
Wire Type
Combo

Description

Ballast Disconnects, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 4, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender Male/Female, Insulation Material Nylon, Maximum Current 6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.