Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballast Dsconnct, Org, 3 Ports, 1.50", PK100

  • Mfr # 30-353XJ

  • Zoro # G2638973


product price: $197.99
/pk 100, $1.98/ea
Free Shipping & Returns

Key Features

Wire Size
18 to 12 AWG
Color
Orange
Insulation Color
Orange
Insulation Type
Polycarbonate
Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-353XJ
Zoro #
G2638973
UPC #
783250702640
Country of Origin
China

Dimensions

Wire Size
18 to 12 AWG
Overall Length
1.5 in
For Ballast Side Solid Wire Size - Maximum
18 AWG
For Line Side Solid Wire Size - Minimum
18 AWG
For Line Side Solid Wire Size - Maximum
12 AWG
For Ballast Side Solid Wire Size - Minimum
18 AWG
Cable Tie Length
24.5"

Details

Item
Ballast Disconnect
Color
Orange
Insulation Color
Orange
Insulation Type
Polycarbonate
Connection Type
Push-In
Number of Ports
3
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Male/Female
3 Male/3 Female
Standards
CEC Part I Rule 30-308(4), CSA, NEC 410.130(G), NEC 410.73(G), UL
Application
New Installation, OEM, Retrofit
Connection Material
Tin-Plated Brass
Maximum Operating Temperature
221 Degrees F
For Conductor Material
Copper
Number of Ports - Ballast Side
3
UL 94 Flammability Rating
V-0
Compatible with Series
103
Number of Pieces
100
RoHS Compliant
No
Number of Ports - Line Side
3
Contact Material
Tin-Plated Brass
Special Features
Fits Through 1/2 in Knockout
Contact Type
Plug to Socket, Socket to Plug
Maximum Voltage
600 V
Insulation Material
Polycarbonate
Maximum Current
6 A
Gender
3 Male/3 Female
Wire Type
Combo

Description

Ballast Disconnects, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Ballast Side 3, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 3, For Conductor Material Copper, Gender 3 Male/3 Female, Insulation Material Polycarbonate, Maximum Current 6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.