Zoro Homepage

BarrierTerminalStrip, 30A, 10AWGMax, 600V

  • Mfr # 89-203

  • Zoro # G422414574


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-203
Zoro #
G422414574
UPC #
783250892037
Country of Origin
China

Description

Barrier Terminal Strip, Center Spacing 9/16 in, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Number of Poles 3, Number of Rows 2, Overall Height 0.63 in, Overall Length 2.69 in, Overall Width 2.25 in, Cover Included No, Housing Color Black, Housing Material Thermoplastic, Maximum Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F, Screw Type Phil-Slot, Standards CSA LR15364, UL Recognized E82048, Terminal Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.