Zoro Homepage

Battery Clip, Copper, 40A, PR

  • Mfr # 770217

  • Zoro # G2368527


product price: $17.45
/pr

Key Features

Length
2 7/16 in
Type
Copper Test and Battery
Connection
Screw and/or Crimp
Height
11/16 in
Max. Amps
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770217
Zoro #
G2368527
UPC #
783250671861
Country of Origin
United States

Dimensions

Length
2 7/16 in
Height
11/16 in

Details

Type
Copper Test and Battery
Connection
Screw and/or Crimp
Max. Amps
40 A
Material of Construction
Copper
Category Type
Battery and Charger Accessories
Wire Range (AWG)
3/16 in
Item
Battery Clip Set
Max. Jaw Opening
5/8 in

Description

Battery Clamps, Copper Test and Battery, Wire Range (AWG) 3/16 in, Max. Jaw Opening 5/8 in, Max. Amps 40 A, Material of Construction Copper, Connection Screw and/or Crimp, Length 2 7/16 in, Height 11/16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.