Zoro Homepage

Cable Pulling Fishing Pole, 3/16 In, 12 ft

  • Mfr # 31-631

  • Zoro # G4684145


product price: $47.39
/ea

Key Features

Features
Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Length
12 ft.
Size
3/16" dia.
Tape Material
Fiberglass
Color
Pale Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-631
Zoro #
G4684145
UPC #
783250564729
Country of Origin
United States

Dimensions

Length
12 ft.
Size
3/16" dia.
Individual Rod Length
4 ft
Rod Diameter
3/16 in
Maximum Bend Radius
12 in
Tool Length
12 ft

Details

Item
Tuff-Rod Fishing Pole
Features
Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Tape Material
Fiberglass
Includes
12 ft Kit with Fixed Bullet Nose and Threaded J-Hook (3 ea. 4-ft Sections)
Color
Pale Green
Flexibility
Medium
Product Type
Rod Set
End Style
Single Hook
Number of Rods Included
3
Maximum Wire Capacity
10 AWG
Minimum Wire Capacity
24 AWG
Connector Material
Fiberglass

Description

Tuff-Rod Fishing Pole, Product Type Rod Set, End Style Single Hook, Flexibility Medium, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Bend Radius 12 in, Tool Length 12 ft, Number of Rods Included 3, Rod Diameter 3/16 in, Connector Material Fiberglass, Features Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.