Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Pulling Fishing Pole, 3/16 In, 30 ft

  • Mfr # 31-633

  • Zoro # G4678256


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Length
30 ft.
Size
3/16" dia.
Tape Material
Fiberglass
Includes
30 ft Kit with Fixed Bullet Nose and Threaded J-Hook (5 ea. 6-ft Sections)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-633
Zoro #
G4678256
UPC #
783250564736
Country of Origin
United States

Dimensions

Length
30 ft.
Size
3/16" dia.
Rod Diameter
3/16 in
Maximum Bend Radius
12 in
Individual Rod Length
6 ft
Tool Length
30 ft

Details

Item
Tuff-Rod Fishing Pole
Features
Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Tape Material
Fiberglass
Includes
30 ft Kit with Fixed Bullet Nose and Threaded J-Hook (5 ea. 6-ft Sections)
Color
Pale Green
Flexibility
Medium
Product Type
Rod Set
Number of Rods Included
5
Maximum Wire Capacity
10 AWG
End Style
Single Hook
Minimum Wire Capacity
24 AWG
Connector Material
Fiberglass

Description

If you are in need of a strong fishing pole, the IDEAL 31-633 Cable Pulling Fishing Pole is just what you need. This durable rod is designed to pull wire, cable and rope through conduits. Made of sturdy fiberglass, this 30 ft long fishing pole has a 3/16" diameter. The pale green color makes it easy to spot in dark areas or underwater. Ideal for pulling wire, cable and rope through conduits, this fishing pole has excellent flexibility and strength. The IDEAL 31-633 Cable Pulling Fishing Pole will make your next project much easier to complete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.