Zoro Homepage

Cable Tester

  • Mfr # 33-856

  • Zoro # G1509243


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Application
Tests voice, data, and video cables and interfaces for opens, shorts, miswires, reversals, split pairs, and correct wiremap
Display
Multiline LCD
Primary Function
Copper Cable Wire Mapping
Instrument Display
LCD
Features
Easy To Read LCD Display With PASS/FAIL Indicator After Each Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-856
Zoro #
G1509243
UPC #
783250585359
Country of Origin
China

Dimensions

Cable Length Display
No
Width
2.9"
Depth
1.6"
Height
5.2"
Maximum Length Measurement
3.28 ft

Details

Item
Cable Tester
Application
Tests voice, data, and video cables and interfaces for opens, shorts, miswires, reversals, split pairs, and correct wiremap
Display
Multiline LCD
Primary Function
Copper Cable Wire Mapping
Instrument Display
LCD
Features
Easy To Read LCD Display With PASS/FAIL Indicator After Each Test
Connector Type
F-Type, RJ11, RJ12, RJ45
Adapter Type
F-Type, RJ11, RJ12, RJ45
Calibration Certificate
Not Included
Distance to Fault
No
Data Line Polarity Indicator
No
Tone Generator
Yes
Tone Detection
No
Impedance Detection
No
Crosstalk Detection
No
Ethernet Service Detection
Yes
Built-In
Tone Generator
Service Detection
No
Opens/Shorts Detection
Yes
Telephone Service Detection
No
WiFi Capability
No
Cable Certification
No
Wiremapping
Yes
Cable Speed Qualification
No
PoE/PoE+ Detection
No
Continuity Testing
No
Pair Tracing
No
Endpoint Testing
No
Waterproof
No
Product Type
Cable Network Tester
Voltage
Low-Voltage
Product Name
VDV MultiMedia Cable Tester
Network (RJ-45)
Yes
Device Function
Split Pair Testing, Short Circuit Testing
Application/Usage
Network
Package Contents
VDV MultiMedia Cable Tester, Detachable remote, Satin RJ11 patchcord, Satin RJ45 patchcord
Number of Network (RJ-45) Ports
1
Additional Information
Easy-to-use push button to select between Voice, Data, and Video/Security testing functions, Minimum Cable Length for testing of split pairs: 1 Meter (3 feet), Battery Life:Standby: 2.5 years, Cable Testing: 150 hours, Tone Generator: 250 hours
Number of RJ-11 Ports
1
Status Indicators
Easy to read LCD display with "PASS" or "Miswire" indicator for each test
Tester Function
Wiremap
Cable Composition
Coax
Display Type
Digital
Alert Type
Digital Display, Sound
Testing Functions
Wire Mapping
Data Logger
No
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6, CAT6A, RG59, RG6, RG6 QUAD
Wire Mapping Detections
Opens, Reversed Pairs, Shorts, Split Pairs
Display Screen Type
LCD
Adapters Included
BNC, RCA
Port Number Display
Yes
Maximum Impedance Measured
100 ohm
Operating Voltage
Low-Voltage

Description

Cable Tester, CAT Safety Rating Not Applicable, Testing Functions Wire Mapping, Adapters Included BNC, RCA, Connector Type F-Type, RJ11, RJ12, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor Not Applicable, Display Screen Type LCD, Includes Not Applicable, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable, Features Easy To Read LCD Display With PASS/FAIL Indicator After Each Test, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.