Zoro Homepage

Cable Tie, 14 in L, Black, Nylon, 120 lb Strength

  • Mfr # 131-B-14-120-0-L

  • Zoro # G403741330


product price: $40.95
/ea

Key Features

Cable Tie Style
Heavy Duty, Plenum Rated, UV Resistant
Width
0.30 in
Color
Black
Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-B-14-120-0-L
Zoro #
G403741330
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Plenum Rated, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • W heavy duty cable ties
  • Pack of 50
Specifications
  • Color: UV Black
  • Size: 14 in.
  • Tensile Strength: 120 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.