Cable Tie, 24 in L, Natural, Nylon, 175 lb Strength, 50 PK

  • Mfr # 131-B-24-175-9-L

  • Zoro # G110547522


product price:  $34.49
/pk 50, $0.69/ea

Key Features

Cable Tie Style
Heavy Duty, Plenum Rated
Width
0.30 in
Color
Natural
Material
Nylon
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131-B-24-175-9-L
Zoro #
G110547522
UPC #
783250573042
Country of Origin
China

Dimensions

Nominal Length
24 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Plenum Rated
Color
Natural
Material
Nylon
Tensile Strength
175 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.