Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 1/16 in Max Bundle Dia., Natural, Nylon, 120 lb Strength, 100 PK

  • Mfr # 131-IT2LH-C

  • Zoro # G810568834


product price: $32.69
/pk 100, $0.33/ea

Key Features

Cable Tie Style
Light Heavy Duty
Width
0.30 in
Nominal Max. Bundle Dia.
1/16 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-IT2LH-C
Zoro #
G810568834
UPC #
783250574612
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.30 in
Nominal Max. Bundle Dia.
1/16 in

Details

Item
Cable Tie
Cable Tie Style
Light Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.