Zoro Homepage

Carbide Hole Cutter Set, 8 Pc

  • Mfr # 36-314

  • Zoro # G4066763


product price: $361.24
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1/4 in
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-314
Zoro #
G4066763
UPC #
783250670697
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1/4 in
Shank Size
3/8 in
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Range of Saw Sizes
7/8" to 2-1/2"
Shield Dia.
Not Included
Pilot Drill Size
3/8 in dia
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Saw Size Range
7/8 in to 2 1/2 in
Thread Size
1-1/8", 1-3/4", 1-3/8", 2, 2-1/2", 7/8"
Hole Cutter Size - Minimum
7/8 in
Pilot Drill Diameter
3/8 in
Cutting Depth - Maximum
1/4 in
Overall Diameter
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Hole Cutter Size - Maximum
2 1/2 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
8
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) 10F521 SmoothStart Pilot Drills, 1-1/8 in Cutter, 1-3/4 in Cutter, 1-3/8 in Cutter, 2-1/2 in Cutter, 2 in Cutter, 7/8 in Cutter, Carry Case
Item
Hole Cutter Kit
Primary Saw Application
Metal
Number of Teeth
10, 12, 5, 6, 7, 9
Hole Saw Product Grouping
Hole Cutter Kits
Application
Metal Cutting
Materials Cut
Sheet Metal, Stainless Steel
Number of Hole Cutters
8
Primary Material Application
Metal
Number of Teeth (Hole Cutters Only)
5/6/7/9/10/12
For Workpiece Material
Sheet Metal, Stainless Steel

Description

Hole Cutter Kits, Hole Cutter Kit, Max. Cutting Depth 1/4 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 10, 12, 5, 6, 7, 9, Thread Size 1-1/8 In., 1-3/4 In., 1-3/8 In., 2, 2-1/2 In., 7/8 In., Shank Size 3/8 in, Pilot Drill Size 3/8 in dia, Application Metal Cutting, Includes (2) 10F521 SmoothStart Pilot Drills, 1-1/8 in Cutter, 1-3/4 in Cutter, 1-3/8 in Cutter, 2-1/2 in Cutter, 2 in Cutter, 7/8 in Cutter, Carry Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.