Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Of Turn Key Clampsyellow 2 Size 12'S

  • Mfr # 420-5Y012V

  • Zoro # G214839141


product price: $47.65
/ea

Key Features

Screw Material
Carbon Steel Plated
Clamp Diameter Max.
1-1/4 in
Handle Material
Thermoplastic
Material
Stainless Steel
Clamp Diameter Min.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-5Y012V
Zoro #
G214839141
UPC #
078575102825
Country of Origin
China

Dimensions

Clamp Diameter Max.
1-1/4 in
Clamp Diameter Min.
1/2 in

Details

Screw Material
Carbon Steel Plated
Handle Material
Thermoplastic
Material
Stainless Steel
Item
Hose Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.