Zoro Homepage

Chip Collector, For:2.5" Diameter Cutters

  • Mfr # 36-815

  • Zoro # G915380027


product price: $22.55
/ea

Key Features

Compatible Product Type
2 1/2 in Diameter Cutters
For Hole Saw Diameter - Maximum
2 1/2 in
Compatible Manufacturer Model Number
36-300, 36-301, 36-302, 36-303, 36-304, 36-305, 36-306, 36-307, 36-308, 36-309, 36-310, 36-311, 36-313, 36-314, 36-800, 36-801, 36-802, 36-803, 36-808, 36-809, 36-810, 36-811, 36-813, 36-814
For Hole Saw Diameter - Metric
up to 2 1/2 in
For Hole Saw Diameter - Imperial
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-815
Zoro #
G915380027
UPC #
783250123544
Country of Origin
China

Dimensions

For Hole Saw Diameter - Maximum
2 1/2 in
For Hole Saw Diameter - Metric
up to 2 1/2 in
For Hole Saw Diameter - Imperial
2 1/2 in

Details

Item
Chip Collector
Compatible Product Type
2 1/2 in Diameter Cutters
Compatible Manufacturer Model Number
36-300, 36-301, 36-302, 36-303, 36-304, 36-305, 36-306, 36-307, 36-308, 36-309, 36-310, 36-311, 36-313, 36-314, 36-800, 36-801, 36-802, 36-803, 36-808, 36-809, 36-810, 36-811, 36-813, 36-814
Product Type
Magnetic Chip Collector

Description

Chip Collector, Includes Pilot Bit Not Applicable, Thread Size Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.