Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit, Breaker, Tracer

  • Mfr # 61-946

  • Zoro # G013343238


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Receiver, Test Leads, Transmitter
Operating Frequency
De-Energized 32.768 kHz
Receiver to Transmitter Distance
1,200 ft
Features
Battery Level, Energized Circuit, Peak Signal, Sensitivity Level, Signal Strength
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-946
Zoro #
G013343238
UPC #
783250565955
Country of Origin
China

Dimensions

Transmitter Dimensions
7.5 in x 3.0 in x 2.25 in
Test Lead Length
3 ft
Manufacturer Warranty Length
2 yr Limited
Battery Size
AA
Maximum Locating Depth
2 ft

Details

Includes
Carrying Case, Receiver, Test Leads, Transmitter
Operating Frequency
De-Energized 32.768 kHz
Receiver to Transmitter Distance
1,200 ft
Features
Battery Level, Energized Circuit, Peak Signal, Sensitivity Level, Signal Strength
Power Source
Battery
Item
Circuit Tracer Kit
Transmitter Signal Modes
Fixed-Amplitude, Time-Modulated Signal
Standards
CSA
Tracer Type
Circuit Breaker Finder
Alert Type
Digital Display, Light, Sound
For Wire/Cable Type
Electrical Wire
For Circuit Type
Energized
Display Type
Digital
Battery Chemistry
Alkaline
Circuit Connection Type
Open/Closed circuit
Signal Output Current
82 mA rms to 50 Ohms
Transmitter Plug Type
Polarized Banana Plug Type
Display Screen Type
LED
Testing Functions
Circuit Breaker Identification, Circuit/Wire Tracing, Continuity, GFCI Testing, Locate Buried Wire, Locate Fuses, Locate Shorts, Non-Contact Voltage Detection, Telephone: Polarity
Display Rotation
Rotating 180 Degrees Increments
Signal Output Voltage
4V rms (330 mW)
Includes Batteries
Yes
For Voltage Range
0 to 480V AC
Number of Batteries Required
4
Tracing Locations
Ceilings, Corners, Floors, Metallic Conduit, Non-Metallic Conduit, Walls
Market
Commercial, Industrial
Energized Line Overload Protection
480V

Description

Circuit Tracer Kit, Alert Type Digital Display, Light, Sound, Display Screen Type LED, Display Type Digital, For Circuit Type Energized, For Voltage Range 0 to 480V AC, Maximum Locating Depth 2 ft, Maximum Resistance Not Applicable, Operating Frequency De-Energized 32.768 kHz, Receiver to Transmitter Distance 1,200 ft, Tracing Locations Ceilings, Corners, Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Standards CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.