Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit, Breaker, Tracer

  • Mfr # 61-948

  • Zoro # G213343243


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Features
180 Degrees Main Rotating Display, Built-In Work Light, Dual High Visibility Displays, Integrated Kickstand, Magnetic/Hook Strap Clip, Non-Contact Voltage Sensor, TightSight(R) Secondary Display
Includes
Carrying Case, Receiver, Test Leads, Transmitter
Receiver to Transmitter Distance
1,200 ft
Power Source
Battery
Operating Frequency
De-Energized 32.768 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61-948
Zoro #
G213343243
UPC #
783250126675
Country of Origin
China

Dimensions

Test Lead Length
3 ft
Transmitter Dimensions
7.5 in x 3.0 in x 2.25 in
Battery Size
AA
Manufacturer Warranty Length
2 yr Limited
Maximum Locating Depth
2 ft

Details

Features
180 Degrees Main Rotating Display, Built-In Work Light, Dual High Visibility Displays, Integrated Kickstand, Magnetic/Hook Strap Clip, Non-Contact Voltage Sensor, TightSight(R) Secondary Display
Includes
Carrying Case, Receiver, Test Leads, Transmitter
Receiver to Transmitter Distance
1,200 ft
Power Source
Battery
Operating Frequency
De-Energized 32.768 kHz
Item
Circuit Tracer Kit
Tracing Locations
Ceilings, Corners, Floors, Metallic Conduit, Non-Metallic Conduit, Walls
Transmitter Plug Type
Polarized Banana Plug Type
Signal Output Current
82 mA rms to 50 Ohms
For Circuit Type
Energized
Display Type
Digital
Alert Type
Digital Display, Light, Sound
For Voltage Range
0 to 600V AC
Market
Commercial, Industrial
Display Rotation
Rotating 180 Degrees Increments
Tracer Type
Circuit Breaker Finder
Signal Output Voltage
4V rms (330 mW)
Number of Batteries Required
6
For Wire/Cable Type
Electrical Wire
Testing Functions
Circuit Breaker Identification, Circuit/Wire Tracing, Continuity, GFCI Testing, Locate Buried Wire, Locate Fuses, Locate Shorts, Non-Contact Voltage Detection, Telephone: Polarity
Standards
CSA
Battery Chemistry
Alkaline
CAT Safety Rating
CAT III 600V
Display Screen Type
LED
Circuit Connection Type
Open/Closed circuit
Includes Batteries
Yes
Transmitter Signal Modes
Fixed-Amplitude, Time-Modulated Signal
Energized Line Overload Protection
600V

Description

Circuit Tracer Kit, Alert Type Digital Display, Light, Sound, CAT Safety Rating CAT III 600V, Display Screen Type LED, Display Type Digital, For Circuit Type Energized, For Voltage Range 0 to 600V AC, Maximum Locating Depth 2 ft, Maximum Resistance Not Applicable, Operating Frequency De-Energized 32.768 kHz, Receiver to Transmitter Distance 1,200 ft, Tracing Locations Ceilings, Corners, Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Standards CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.