Zoro Homepage

Clamp, Conduit Use, Stainless Steel

  • Mfr # 420-58188

  • Zoro # G804022069


product price: $38.95
/ea

Key Features

Material
Stainless Steel
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-58188
Zoro #
G804022069
UPC #
-
Country of Origin
China

Details

Item
Clamp
Material
Stainless Steel
For Use With
Conduit

Description

Features
  • Quick release style worm drive clamps are good for closed system applications where the clamp must be disengaged to be applied
  • The swivel action locking of screw to band makes both installation and removal fast and easy
Specifications
  • Min. Diameter: 2.5 in.
  • Max. Dia. : 12 in.
  • Fits Hose I. D. Min. : 2 in.
  • Fits Hose I. D. Max. : 11.5 in.
  • Screw: 3/8 in.
  • Band: 9/16 in.
  • Housing: 201/301 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.