Shop All Wire Connectors
Ideal
Closed-End Crimp Connector, Clear, PK100
Mfr # 30-247G
Zoro # G0788627
product price: $14.25
/pk 100, $0.14/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600 V
- Min. Wire Combination (1) 22 AWG with (1) 18 AWG
- Max. Wire Combination (1) 16 AWG with (1) 12 AWG
- Length 0.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-247G
- Zoro # G0788627
- UPC # 783250628582
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 0.82 in |
Length (Straight Wireway) | 0.82 in |
Overall Length | 0.82 in |
Details
Color | Clear |
Max. Voltage | 600 V |
Min. Wire Combination | (1) 22 AWG with (1) 18 AWG |
Max. Wire Combination | (1) 16 AWG with (1) 12 AWG |
Standards | CSA Certified, UL Listed |
Item | Closed-End Crimp Connector |
Max. Temp. | 221 Degrees F |
Insulation Type | Nylon |
Termination Style | Crimp |
Insulation Material | Nylon |
Maximum Voltage | 600 V |
Maximum Wire Combination | (1) 16 AWG with (1) 12 AWG |
Minimum Wire Combination | (1) 22 AWG with (1) 18 AWG |
Special Features | In the Butt Splice Connector, the Wires are Butted Together and Crimped At Each End of the Splice |
Maximum Operating Temperature | 221 Degrees F |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 22 AWG with (1) 18 AWG, Maximum Wire Combination (1) 16 AWG with (1) 12 AWG, Standards CSA Certified, UL Listed, Overall Length 0.82 in, Special Features In the Butt Splice Connector, the Wires are Butted Together and Crimped At Each End of the Splice, Termination Style Crimp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-5007)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 (30-342)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- Ideal Wire Connectors