Zoro Homepage

Coax Stripmaster, Rg59

  • Mfr # 45-265

  • Zoro # G3190647


product price: $58.69
/ea

Key Features

Capacity
RG-59
Handle Type
Spring Loaded
Number of Pieces
1
Application
Wire Stripper
Features
No Field Adjustments Required, He Shield Layer Can Also Be Hand Trimmed as Needed for Multi-Piece Crimp BNC, N, and Other RF Connector Types, Frame Is Compatible With Other Standard Strip Master Knife-Type Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-265
Zoro #
G3190647
UPC #
783250452651
Country of Origin
United States

Details

Item
Coax Stripmaster, Rg59
Capacity
RG-59
Handle Type
Spring Loaded
Number of Pieces
1
Application
Wire Stripper
Features
No Field Adjustments Required, He Shield Layer Can Also Be Hand Trimmed as Needed for Multi-Piece Crimp BNC, N, and Other RF Connector Types, Frame Is Compatible With Other Standard Strip Master Knife-Type Blades
Material
Frame: Heavy Duty Zinc Die Cast
Includes
The Standard Strip Master(R) Tool Frame And Knife Type Blades For 2-Step Stripping of RG-59
Primary Crimping Application
Coaxial Cables
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Coax Stripmaster, Rg59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.