Zoro Homepage

Conduit Bender, 1/2 EMT, Rigid

  • Mfr # 74-026

  • Zoro # G2298037


product price: $72.45
/ea

Key Features

Application
For Bending Conduit
Centerline Bend Radius
4 5/16 in
Construction
Ductile Iron
Includes
Bender Head and Handle
EMT Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-026
Zoro #
G2298037
UPC #
783250740260
Country of Origin
United States

Dimensions

Centerline Bend Radius
4 5/16 in
EMT Size
1/2 in
Handle Dia.
3/4 in
Handle Length
38 in

Details

Item
Conduit Bender
Application
For Bending Conduit
Construction
Ductile Iron
Includes
Bender Head and Handle
Markings
Raised and Cast
Type
Iron
Pedal
Yes

Description

Conduit Bender, Centerline Bend Radius 4 5/16 in, Application For Bending Conduit, Includes Bender Head and Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.